MSPS-JJ100SS
Barksdale Control Products Pressure Switches, MSPS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MSPS-JJ100SS Barksdale Control Products Pressure Switches, MSPS Series, Switch,Mechanical,Dia-Seal Piston
MFG Item Number
MSPS-JJ100SS

MSPS-JJ100SS Barksdale Control Products Pressure Switches, MSPS Series, Switch,Mechanical,Dia-Seal Piston

MFG Item Number
MSPS-JJ100SS
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, MSPS Series
Item #
MSPS-JJ100SS
Switch,Mechanical,Dia-Seal Piston

MSPS Series Information

  • Stripped and Housed Versions Available
  • East Set Point Adjustment
  • High Reliability
  • NEMA 1 and 4
  • Compact Size
Barksdale MSPS series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.

Specifications

Specifications
Manufacturer Part Number MSPS-JJ100SS
Manufacturer Barksdale Control Products
Product Series MSPS
Family Series Barksdale Control Products Pressure Switches, MSPS Series
Description Switch,Mechanical,Dia-Seal Piston
Decreasing Pressure 91 psi
Increasing Pressure 100 psi
Seal Yes
Protection Rating NEMA 1, NEMA 4
Current Rating 0.05 A @ 125 VDC, 0.25 A @ 250 VDC, 15 A @ 125 VAC, 250 VAC
Connection Port: 1/8 NPT Male
Material Polysulfone
Gauge Proof Pressure 500 psig
Net Weight 0.1935 lbs
Gross Weight 0.1935 lbs