MT0050F
Siemens Building Technologies Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MT0050F

Siemens Building Technologies Transformers

MT0050F

Siemens Building Technologies Transformers
CONTROL TRANSFORMER,50VA,208/277-120V,
MFG Item Number
MT0050F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
MT0050F
CONTROL TRANSFORMER,50VA,208/277-120V,

Series Information

Specifications

Specifications
Manufacturer Part Number MT0050F
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Transformers
Description Transformer, 50 VA & 0.42 Amp
Phase 1
Type Control
VA Rating 50 VA
Primary Voltage 208 V
Secondary Voltage 120 V
Mounting Surface
Termination Screw
Operating Temperature -4-104 °F
Approvals CSA, UL
Net Weight 3.25 lbs
Gross Weight 3.1 lbs