Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 85999 |
|---|---|
| Manufacturer | Joslyn Clark |
| Family Series | Joslyn Clark Contactors |
| Nominal Coil Voltage | 125 VDC |
| Auxiliary Contact | 2NO, 2NC |
| Coil Voltage | 125 VDC |
| Max Load Voltage | 6,600 V |
| Max Load Current | 600 A |
| Rated Frequency | 50 Hz, 60 Hz |
| Dielectric Strength | 20 kV / 1 Min |
| Interrupting Current | 4,8100 A |
| Frequency | 300/Hr |
| Switching Frequency | 300/Hr |
| Pick-Up Voltage | 102 V |
| Approvals | CSA, UR |
| Operating Temperature | 32-135 °F |
| Net Weight | 54 lbs |
| Gross Weight | 54 lbs |