MVE/00-0E

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MVE/00-0E IMO Photoelectric Sensors, Photo-Electric Switch M18 Through-Beam R
MFG Item Number
MVE/00-0E

MVE/00-0E IMO Photoelectric Sensors, Photo-Electric Switch M18 Through-Beam R

MFG Item Number
MVE/00-0E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
MVE/00-0E
Photo-Electric Switch M18 Through-Beam R

Series Information

Specifications

Specifications
Manufacturer Part Number MVE/00-0E
Manufacturer IMO
Family Series IMO Photoelectric Sensors
Description Photo-Electric Switch M18 Through-Beam Receiver M12 Plug AC Sn=4m PBT Body Plexiglas Lens
Power Type AC
Beam Type Infrared
Max Range 104.99 '
Optimum Range 104.99 '
Voltage 20-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Connection Type M12 Connector
Max Load Current 0.3 A
Package Style Cylindrical
Composition Non-Metallic
Protection Rating IP67
Frequency 50-60 Hz
Approvals CE, cUL, cUR, UL, UR
Net Weight 0 lbs
Gross Weight 0 lbs