MX-225
Fagor Automation Encoders, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MX-225 Fagor Automation Encoders, M Series, M Scale
MFG Item Number
MX-225

MX-225 Fagor Automation Encoders, M Series, M Scale

MFG Item Number
MX-225
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, M Series
Item #
MX-225
M Scale

M Series Information


Videos

Specifications

Specifications
Manufacturer Part Number MX-225
Manufacturer Fagor Automation
Product Series M
Family Series Fagor Automation Encoders, M Series
Description M Scale
Measurement Type Incremental
Length 220 mm
Resolution 1 µm
Accuracy 5 µm
Voltage 5 V
Output Signal 1 um Differential TTL
Protection Rating IP53
Net Weight 0.7496 lbs
Gross Weight 1.5653 lbs