Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N003-075-BL-P Eaton's Tripp Lite series Panel & Computer Interface Cables, 75ft Cat5e Cat5 Plenum Snagless
MFG Item Number
N003-075-BL-P
N003-075-BL-P Eaton's Tripp Lite series Panel & Computer Interface Cables, 75ft Cat5e Cat5 Plenum Snagless
MFG Item Number
N003-075-BL-P
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
75ft Cat5e Cat5 Plenum Snagless
Specifications
Specifications
| Manufacturer Part Number |
N003-075-BL-P |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
75ft Cat5e Cat5 Plenum Snagless Patch Cable RJ45 M/M Blue 75ft. |
| Cable Type |
Cat 5e |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
75 ' |
| Shielding |
No |
| Color |
Blue |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
N003-075-BL-P
Eaton's Tripp Lite series Panel & Computer Interface Cables