Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N010-025-YW Eaton's Tripp Lite series Panel & Computer Interface Cables, 25ft Cat5e 350MHz Molded Cross-over
MFG Item Number
N010-025-YW
N010-025-YW Eaton's Tripp Lite series Panel & Computer Interface Cables, 25ft Cat5e 350MHz Molded Cross-over
MFG Item Number
N010-025-YW
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
25ft Cat5e 350MHz Molded Cross-over
Specifications
Specifications
| Manufacturer Part Number |
N010-025-YW |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
25ft Cat5e 350MHz Molded Cross-over Cable (RJ45 M/M) Yellow |
| Cable Type |
Cat 5e |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
25 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
Yes |
| Color |
Yellow |
| Net Weight |
0.475 lbs |
| Gross Weight |
0.4 lbs |
N010-025-YW
Eaton's Tripp Lite series Panel & Computer Interface Cables