Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N044-000-R Eaton's Tripp Lite series Cable Testers, Network Cable Tester
MFG Item Number
N044-000-R
N044-000-R Eaton's Tripp Lite series Cable Testers, Network Cable Tester
MFG Item Number
N044-000-R
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
N044-000-R |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cable Testers |
| Description |
Network Cable Tester (Cat5e/Cat6/coax,Phone) RJ45(F)/RJ11(F) |
| Phone Line Detection |
Yes |
| Power Supply |
9 V Battery |
| Net Weight |
0.56 lbs |
| Gross Weight |
0.56 lbs |
N044-000-R
Eaton's Tripp Lite series Cable Testers