Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N066 US Motors Motors, Motor, 1/30 HP, 3600 RPM,
N066 US Motors Motors, Motor, 1/30 HP, 3600 RPM,
This item cannot be canceled or returned
Description
Motor, 1/30 HP, 3600 RPM,
Specifications
Specifications
| Manufacturer Part Number |
N066 |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 1/30 HP, 3600 RPM, |
| Type |
Draft Inducer Blowers |
| Horsepower |
1/30 hp |
| Speed |
3,000 RPM |
| RPM |
3,000 RPM |
| Number of Poles |
2 |
| Frequency |
60 Hz |
| AC Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
1.6 A |
| Bearing Type |
Ball |
| Overload Protection |
Automatic |
| Net Weight |
0 lbs |
| Gross Weight |
6.6 lbs |