Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N200-050-OR Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Cat5e Gigabit Molded Patch
MFG Item Number
N200-050-OR
N200-050-OR Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Cat5e Gigabit Molded Patch
MFG Item Number
N200-050-OR
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat6 Cat5e Gigabit Molded Patch
Specifications
Specifications
| Manufacturer Part Number |
N200-050-OR |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat6 Cat5e Gigabit Molded Patch Cable RJ45 M/M 550MHz Orange 50ft |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
50 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Color |
Orange |
| Net Weight |
1.36 lbs |
| Gross Weight |
1.36 lbs |
N200-050-OR
Eaton's Tripp Lite series Panel & Computer Interface Cables