Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N201-S07-GY Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Gigabit Patch Cable Snagless
MFG Item Number
N201-S07-GY
N201-S07-GY Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Gigabit Patch Cable Snagless
MFG Item Number
N201-S07-GY
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat6 Gigabit Patch Cable Snagless
Specifications
Specifications
| Manufacturer Part Number |
N201-S07-GY |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat6 Gigabit Patch Cable Snagless UTP RJ45 Molded Slim Gray 7ft |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
7 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Color |
Gray |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
N201-S07-GY
Eaton's Tripp Lite series Panel & Computer Interface Cables