Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N206-PC10-IND Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat5e/Cat6 STP Patch Cable RJ45 CMX
MFG Item Number
N206-PC10-IND
N206-PC10-IND Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat5e/Cat6 STP Patch Cable RJ45 CMX
MFG Item Number
N206-PC10-IND
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat5e/Cat6 STP Patch Cable RJ45 CMX
Specifications
Specifications
| Manufacturer Part Number |
N206-PC10-IND |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat5e/Cat6 STP Patch Cable RJ45 CMX Outdoor Industrial IP67 10ft |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
10 ' |
| Shielding |
Yes |
| Color |
Black |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
N206-PC10-IND
Eaton's Tripp Lite series Panel & Computer Interface Cables