Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N238-001-BL
Eaton's Tripp Lite series Panel & Computer Interface Cables
Cat6/5e Blue Wallplate Keystone
MFG Item Number
N238-001-BL
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat6/5e Blue Wallplate Keystone
Specifications
Specifications
| Manufacturer Part Number |
N238-001-BL |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat6/5e Blue Wallplate Keystone Jack, Punch-Down/RJ45 F |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Color |
Blue |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.02 lbs |
N238-001-BL
Eaton's Tripp Lite series Panel & Computer Interface Cables