Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N254-024-SH-6A Eaton's Tripp Lite series Network Panels, 24 Port Rackmount Cat6a Shielded
MFG Item Number
N254-024-SH-6A
N254-024-SH-6A Eaton's Tripp Lite series Network Panels, 24 Port Rackmount Cat6a Shielded
MFG Item Number
N254-024-SH-6A
This item cannot be canceled or returned
Description
24 Port Rackmount Cat6a Shielded
Specifications
Specifications
| Manufacturer Part Number |
N254-024-SH-6A |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Network Panels |
| Description |
24 Port Rackmount Cat6a Shielded Feedthrough Patch Panel RJ45 1U |
| Number of Ports |
24 |
| Rack Units |
1U |
| Panel Format |
Feed-Through |
| Cable Type |
Cat 6a |
| Shielded |
Yes |
| Connection (Front) |
RJ45 |
| Connection (Rear) |
RJ45 |
| Cable Manager |
Yes |
| Mounting |
Rack Mount |
| Approvals |
UL |
| Net Weight |
1.38 lbs |
| Gross Weight |
2.2 lbs |
N254-024-SH-6A
Eaton's Tripp Lite series Network Panels