Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N2LPSM212222 Eaton's Crouse-Hinds series Visual Signaling Devices, LED EMERGENCY LT 28WT P S W/2 LAMPS M2
MFG Item Number
N2LPSM212222
N2LPSM212222 Eaton's Crouse-Hinds series Visual Signaling Devices, LED EMERGENCY LT 28WT P S W/2 LAMPS M2
MFG Item Number
N2LPSM212222
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LED EMERGENCY LT 28WT P S W/2 LAMPS M2
Specifications
Specifications
| Manufacturer Part Number |
N2LPSM212222 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Visual Signaling Devices |
| Description |
Eaton Crouse-Hinds series Light-Pak N2LPS emergency lighting system, 50/60 Hz, 120-277 Vac input voltage, LED, Krydon fiberglass-reinforced polyester, 2 lamp heads, 12 Vdc output voltage, 28W |
| Net Weight |
16.115 lbs |
| Gross Weight |
16.115 lbs |
N2LPSM212222
Eaton's Crouse-Hinds series Visual Signaling Devices