Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N366-03M-AP Eaton's Tripp Lite series Panel & Computer Interface Cables, Duplex Singlemode 8.3/125 Angle
MFG Item Number
N366-03M-AP
N366-03M-AP Eaton's Tripp Lite series Panel & Computer Interface Cables, Duplex Singlemode 8.3/125 Angle
MFG Item Number
N366-03M-AP
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Duplex Singlemode 8.3/125 Angle
Specifications
Specifications
| Manufacturer Part Number |
N366-03M-AP |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Duplex Singlemode 8.3/125 Angle Polished Fiber Optic Patch Cable - 3m (10ft) |
| Cable Type |
Duplex Singlemode |
| Connection Type |
LC/SC |
| Connection Configuration |
Male to Male |
| Length |
10 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Yellow |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
N366-03M-AP
Eaton's Tripp Lite series Panel & Computer Interface Cables