Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N368-25M Eaton's Tripp Lite series Panel & Computer Interface Cables, 50M Duplex Singlemode SSF 8.3/125
N368-25M Eaton's Tripp Lite series Panel & Computer Interface Cables, 50M Duplex Singlemode SSF 8.3/125
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
50M Duplex Singlemode SSF 8.3/125
Specifications
Specifications
| Manufacturer Part Number |
N368-25M |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
50M Duplex Singlemode SSF 8.3/125 Fiber Patch Cable LC/ST 164ft. |
| Connection Configuration |
Male to Male |
| Length |
6.83 ' |
| Color |
Yellow |
| Net Weight |
0.44 lbs |
| Gross Weight |
0.44 lbs |
N368-25M
Eaton's Tripp Lite series Panel & Computer Interface Cables