Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N370-40M Eaton's Tripp Lite series Panel & Computer Interface Cables, 50M Duplex Singlemode SSF 8.3/125
N370-40M Eaton's Tripp Lite series Panel & Computer Interface Cables, 50M Duplex Singlemode SSF 8.3/125
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
50M Duplex Singlemode SSF 8.3/125
Specifications
Specifications
| Manufacturer Part Number |
N370-40M |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
50M Duplex Singlemode SSF 8.3/125 Fiber Patch Cable LC/LC 164ft. |
| Connection Configuration |
Male to Male |
| Length |
10.93 ' |
| Color |
Yellow |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.68 lbs |
N370-40M
Eaton's Tripp Lite series Panel & Computer Interface Cables