Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N4-4-1250-S15-DC Eaton Disconnect Switches, Switch Disconnector, 1250A, 4 Pole
MFG Item Number
N4-4-1250-S15-DC
N4-4-1250-S15-DC Eaton Disconnect Switches, Switch Disconnector, 1250A, 4 Pole
MFG Item Number
N4-4-1250-S15-DC
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Switch Disconnector, 1250A, 4 Pole
Specifications
Specifications
| Manufacturer Part Number |
N4-4-1250-S15-DC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Switch Disconnector, 1250A, 4 Pole 1500VDC |
| Poles |
4 |
| Current Rating |
120 A |
| DC Voltage |
1,500 VDC |
| Approvals |
UL |
| Net Weight |
52.5 lbs |
| Gross Weight |
52.5 lbs |
N4-4-1250-S15-DC
Eaton Disconnect Switches