N4S723124FS
Wiegmann Enclosures, N4S-FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N4S723124FS

Wiegmann Enclosures, N4S-FS Series

N4S723124FS

Wiegmann Enclosures, N4S-FS Series
N4 SGL DR FREESTAND 72X31X24 CBN STL-GRY
MFG Item Number
N4S723124FS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N4S-FS Series
Item #
N4S723124FS
N4 SGL DR FREESTAND 72X31X24 CBN STL-GRY

N4S-FS Series Information

  • Nema Types 3, 4, 4X, and 12
  • UL E64791; CSA LL66078
  • Fabricated From 12 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
N4S‑FS Series enclosures are designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. These are also suitable for outdoor applications.

  • Continuously Welded Seams
  • "Uni‑Strut" Mounting Channels Welded Horizontally to Interior Body Sides, Top, Bottom and Center
  • Grounding Provisions Provided
  • Optional Back Panel
  • Print Pocket Included


Specifications

Specifications
Manufacturer Part Number N4S723124FS
Manufacturer Wiegmann
Product Series N4S-FS
Family Series Wiegmann Enclosures, N4S-FS Series
Description N4 Single Door Freestanding 72X31X24 Carbon Steel - Gray
Material Steel
Composition Metallic
NEMA Rating NEMA 12, NEMA 3, NEMA 4
Number of Doors 1
Cover Design Hinged
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
Nominal Height 72 "
Nominal Width 31 "
Nominal Depth 24 "
Approvals CSA, UL
Net Weight 347 lbs
Gross Weight 347 lbs
Alternatives
1418N4X24
1418N4X24
Hammond Manufacturing Enclosures