Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N785-I01-SFP-D Eaton's Tripp Lite series Panel & Computer Interface Cables, SFP media converter
MFG Item Number
N785-I01-SFP-D
N785-I01-SFP-D Eaton's Tripp Lite series Panel & Computer Interface Cables, SFP media converter
MFG Item Number
N785-I01-SFP-D
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Specifications
Specifications
| Manufacturer Part Number |
N785-I01-SFP-D |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Industrial Gigabit Fiber to Ethernet Media Converter, 10/100/1000 Mbps, RJ45/SFP, -40° to 75°C, DC Power |
| Connection Type |
RJ-45 |
| Connection Configuration |
Female to Female |
| Color |
Black |
| Approvals |
CE, FCC |
| Net Weight |
1.32 lbs |
| Gross Weight |
1.32 lbs |
N785-I01-SFP-D
Eaton's Tripp Lite series Panel & Computer Interface Cables