Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N846D-01M-16EMG Eaton's Tripp Lite series Panel & Computer Interface Cables, MMF Fiber Optic Breakout Cable 16F
MFG Item Number
N846D-01M-16EMG
N846D-01M-16EMG Eaton's Tripp Lite series Panel & Computer Interface Cables, MMF Fiber Optic Breakout Cable 16F
MFG Item Number
N846D-01M-16EMG
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
MMF Fiber Optic Breakout Cable 16F
Specifications
Specifications
| Manufacturer Part Number |
N846D-01M-16EMG |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
MMF Fiber Optic Breakout Cable 16F MTP/MPO-APC to x8 LC F/M 1M |
| Connection Configuration |
Male to Female |
| Length |
0.275 ' |
| Color |
Aqua, Black, Green, Magenta |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N846D-01M-16EMG
Eaton's Tripp Lite series Panel & Computer Interface Cables