Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NBB0.8-5GM25-E2-0.3M-V3 Pepperl Fuchs Inductive Proximity, Inductive DC, 224136
NBB0.8-5GM25-E2-0.3M-V3 Pepperl Fuchs Inductive Proximity, Inductive DC, 224136
Item Number
NBB0.8-5GM25-E2-0.3M-V3
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Item #
NBB0.8-5GM25-E2-0.3M-V3
Specifications
Specifications
| Manufacturer Part Number |
224136 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Inductive Proximity |
| Description |
Inductive DC, 224136 |
| Power Type |
DC |
| Range |
0-0.648 mm |
| Connection Type |
Cable with M8 Connector |
| Cable Length |
0.3 m |
| Output Type |
NO PNP |
| Composition |
Metallic |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Max Load Current |
0.2 A |
| Approvals |
cCSAus, cULus |
| Net Weight |
0.0419 lbs |
| Gross Weight |
0.0419 lbs |
NBB0.8-5GM25-E2-0.3M-V3
Pepperl Fuchs Inductive Proximity