NBB0.8-5GM25-E2-PUR
Pepperl Fuchs Inductive Proximity

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NBB0.8-5GM25-E2-PUR Pepperl Fuchs Inductive Proximity, Inductive DC, 911705
MFG Item Number
911705

NBB0.8-5GM25-E2-PUR Pepperl Fuchs Inductive Proximity, Inductive DC, 911705

MFG Item Number
911705
Item Number
NBB0.8-5GM25-E2-PUR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB0.8-5GM25-E2-PUR
Inductive DC, 911705

Series Information

Specifications

Specifications
Manufacturer Part Number 911705
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 911705
Power Type DC
Range 0-0.648 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, cULus
Net Weight 0.104 lbs
Gross Weight 0.104 lbs