NBB15-30GM50-US-V12
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NBB15-30GM50-US-V12 Pepperl Fuchs Inductive Proximity, Inductive AC/DC, 198090
MFG Item Number
198090

NBB15-30GM50-US-V12 Pepperl Fuchs Inductive Proximity, Inductive AC/DC, 198090

MFG Item Number
198090
Item Number
NBB15-30GM50-US-V12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB15-30GM50-US-V12
Inductive AC/DC, 198090

Series Information

Specifications

Specifications
Manufacturer Part Number 198090
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive AC/DC, 198090
Power Type AC, DC
Range 15 mm
Connection Type 3 Pin 1/2-20 UN Connector
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-250 VAC, 20-300 VDC
Nominal Voltage 110 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 300 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.5 A
Approvals CCC, cCSAus, cULus
Net Weight 0.23 lbs
Gross Weight 0.315 lbs