Series Information
| Manufacturer Part Number | 94347 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive AC/DC, 094347 |
| Power Type | AC, DC |
| Range | 2 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO |
| Composition | Non-Metallic |
| Voltage | 10-140 VAC/VDC |
| Nominal Voltage | 110 VDC, 12 VAC, 12 VDC, 120 VAC, 125 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC |
| Sensing Type | Side |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | No |
| Max Load Current | 0.2 A |
| Approvals | cCSAus, cULus |
| Net Weight | 0.0816 lbs |
| Gross Weight | 0.0816 lbs |