NBB20-L2-A2-V1-3G-3D
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NBB20-L2-A2-V1-3G-3D Pepperl Fuchs Inductive Proximity, Inductive DC, 129869
MFG Item Number
70126063

NBB20-L2-A2-V1-3G-3D Pepperl Fuchs Inductive Proximity, Inductive DC, 129869

MFG Item Number
70126063
Item Number
NBB20-L2-A2-V1-3G-3D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB20-L2-A2-V1-3G-3D
Inductive DC, 129869

Series Information

Specifications

Specifications
Manufacturer Part Number 70126063
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 129869
Power Type DC
Range 0-16.2 mm
Connection Type 4 Pin M12 Connector
Output Type PNP
Number of Wires 4
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cULus
Net Weight 0.3175 lbs
Gross Weight 0.3175 lbs