NBB4-12GM30-E2-V1
Pepperl Fuchs Inductive Proximity

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NBB4-12GM30-E2-V1 Pepperl Fuchs Inductive Proximity, Inductive DC, 087739
MFG Item Number
087739

NBB4-12GM30-E2-V1 Pepperl Fuchs Inductive Proximity, Inductive DC, 087739

MFG Item Number
087739
Item Number
NBB4-12GM30-E2-V1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB4-12GM30-E2-V1
Inductive DC, 087739

Series Information

Specifications

Specifications
Manufacturer Part Number 087739
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 087739
Power Type DC
Range 0-3.24 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.15 A
Approvals cCSAus, cULus
Net Weight 0.05 lbs
Gross Weight 0.06 lbs
Alternatives
E57G-12SPN4-Q
E57G-12SPN4-Q
Eaton Inductive Proximity, E57G Series