NBN15-30GK60-UR-1M
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NBN15-30GK60-UR-1M Pepperl Fuchs Inductive Proximity, Inductive AC/DC, 904971
MFG Item Number
904971

NBN15-30GK60-UR-1M Pepperl Fuchs Inductive Proximity, Inductive AC/DC, 904971

MFG Item Number
904971
Item Number
NBN15-30GK60-UR-1M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBN15-30GK60-UR-1M
Inductive AC/DC, 904971

Series Information

Specifications

Specifications
Manufacturer Part Number 904971
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive AC/DC, 904971
Power Type AC, DC
Range 15 mm
Connection Type Cable Connection
Cable Length 1 m
Output Type Relay
Composition Non-Metallic
Voltage 20-132 VAC/VDC
Nominal Voltage 110 VDC, 120 VAC, 24 VAC, 24 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.05 A
Approvals cCSAus, cULus
Net Weight 0.1499 lbs
Gross Weight 0.1499 lbs