NCB5-18GM60-Z0-Y187594
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NCB5-18GM60-Z0-Y187594 Pepperl Fuchs Inductive Proximity, InductiveaDC
MFG Item Number
187594

NCB5-18GM60-Z0-Y187594 Pepperl Fuchs Inductive Proximity, InductiveaDC

MFG Item Number
187594
Item Number
NCB5-18GM60-Z0-Y187594
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCB5-18GM60-Z0-Y187594
InductiveaDC

Series Information

Specifications

Specifications
Manufacturer Part Number 187594
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description InductiveaDC
Diameter 18 mm
Shielding Unshielded
Range 5 mm
Connection Type 2 Meter Cable
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 5-60 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC, 6 VDC
Sensing Type End
Weld Field Immune No
Status Indicator LED
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Length 78.74 "
Approvals CE
Net Weight 0.2542 lbs
Gross Weight 0.2542 lbs