NI3-EG08K-AP6X-V1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI3-EG08K-AP6X-V1131 Turck Inductive Proximity, Sensor; Proximity; Inductive; 8mm;
MFG Item Number
4669650

NI3-EG08K-AP6X-V1131 Turck Inductive Proximity, Sensor; Proximity; Inductive; 8mm;

MFG Item Number
4669650
Item Number
NI3-EG08K-AP6X-V1131
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI3-EG08K-AP6X-V1131
Sensor; Proximity; Inductive; 8mm;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4669650
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Proximity; Inductive; 8mm; 3 Wire; PNP; 10-30VDC; M8 Pico Con; 31mm Long
Diameter 8 mm
Shielding Unshielded
Power Type DC
Range 3 mm
Connection Type 3 Pin 7/8-16 UN Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0.0006 lbs
Gross Weight 0.05 lbs