NJ15-30GM-N
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NJ15-30GM-N Pepperl Fuchs Inductive Proximity, Inductive NAMUR, 106491
MFG Item Number
70133321

NJ15-30GM-N Pepperl Fuchs Inductive Proximity, Inductive NAMUR, 106491

MFG Item Number
70133321
Item Number
NJ15-30GM-N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NJ15-30GM-N
Inductive NAMUR, 106491

Series Information

Specifications

Specifications
Manufacturer Part Number 70133321
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 106491
Range 0-12.15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC Namur
Number of Wires 2
Composition Metallic
Voltage 5-25 V
Sensing Type End
Short Circuit Protection Yes
Approvals cCSAus, cULus
Net Weight 0.44 lbs
Gross Weight 0.44 lbs