Series Information
| Manufacturer Part Number | 17704 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | InductiveaDC |
| Shielding | Unshielded |
| Range | 40 mm |
| Connection Type | Screw Terminals |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Non-Metallic |
| Voltage | 10-60 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Sensing Type | Top |
| Weld Field Immune | No |
| Status Indicator | LED |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Approvals | CCC, CE, cULus |
| Net Weight | 0.7319 lbs |
| Gross Weight | 0.7319 lbs |