NSYTRAP24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYTRAP24

Square D Terminal Blocks

NSYTRAP24

Square D Terminal Blocks
Partition plate, Width 2 mm, Grey,
Item Number
NSYTRAP24
MFG Item Number
441225
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
NSYTRAP24
Partition plate, Width 2 mm, Grey,

Series Information

Specifications

Specifications
Manufacturer Part Number 441225
Manufacturer Square D
Family Series Square D Terminal Blocks
Description Partition plate, Width 2 mm, Grey, For use with NSYTRV44 Double Deck Passthrough Terminal Block
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.015 lbs
Gross Weight 0.01 lbs