NSYTRV42PE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NSYTRV42PE Square D Terminal Blocks, Protective Earth Terminal Block,
MFG Item Number
441247

NSYTRV42PE Square D Terminal Blocks, Protective Earth Terminal Block,

MFG Item Number
441247
Item Number
NSYTRV42PE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
NSYTRV42PE
Protective Earth Terminal Block,

Series Information

Specifications

Specifications
Manufacturer Part Number 441247
Manufacturer Square D
Family Series Square D Terminal Blocks
Description Protective Earth Terminal Block, Nominal c.s.a. 4 mm, 1 pole - 1x1, Green and Yellow
Type Grounding Block
Spacing 6.1 mm
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals ATEX, CSA, cURus, DNV, EAC, VDE
Net Weight 0.03 lbs
Gross Weight 0.025 lbs