Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Valves - Hydraulic & Pneumatic, NVII Series
NVII-1B
Dwyer Instruments Valves - Hydraulic & Pneumatic, NVII Series
Brass Neddle Valve Female X Female
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, NVII Series
Brass Neddle Valve Female X Female
Specifications
Specifications
| Manufacturer Part Number |
NVII-1B |
| Manufacturer |
Dwyer Instruments |
| Product Series |
NVII |
| Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, NVII Series |
| Description |
Brass Neddle Valve Female X Female |
| Material |
Brass |
| Valve Type |
Female to Female End |
| Connection Type |
Threaded NPT |
| Connection |
1/4 " |
| Comments |
Measures up to 2000 psi |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.22 lbs |
NVII-1B
Dwyer Instruments Valves - Hydraulic & Pneumatic, NVII Series