Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NZMN2-ME140-NA Eaton Circuit Breakers, Circuit-breaker,3p,140A,motor protection
MFG Item Number
NZMN2-ME140-NA
NZMN2-ME140-NA Eaton Circuit Breakers, Circuit-breaker,3p,140A,motor protection
MFG Item Number
NZMN2-ME140-NA
This item cannot be canceled or returned
Description
Circuit-breaker,3p,140A,motor protection
Specifications
Specifications
| Manufacturer Part Number |
NZMN2-ME140-NA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series NZM Electronic molded case circuit breaker, Circuit-breaker, 3p, 140A, motor protection |
| Poles |
3 |
| Current Rating |
140 A |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
NZMN2-ME140-NA
Eaton Circuit Breakers