Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OMNI700LCDT Eaton's Tripp Lite series Power Supplies, 700VA 350W UPS Tower Battery Back
MFG Item Number
OMNI700LCDT
OMNI700LCDT Eaton's Tripp Lite series Power Supplies, 700VA 350W UPS Tower Battery Back
MFG Item Number
OMNI700LCDT
This item cannot be canceled or returned
Description
700VA 350W UPS Tower Battery Back
Specifications
Specifications
| Manufacturer Part Number |
OMNI700LCDT |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
700VA 350W UPS Tower Battery Back Up Desktop AVR LCD USB 50/60Hz |
| Volt Amp Capacity (VA) |
700 VA |
| Capacity |
350 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Class |
Line Interactive |
| Connection Type |
Plug-In |
| Number of Outputs |
6 |
| Approvals |
CSA, UL |
| Net Weight |
14.3 lbs |
| Gross Weight |
15.4 lbs |
OMNI700LCDT
Eaton's Tripp Lite series Power Supplies