Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OMNIVS1500LCD Eaton's Tripp Lite series Power Supplies, UPS Smart Tower 1440VA 900W Battery
MFG Item Number
OMNIVS1500LCD
OMNIVS1500LCD Eaton's Tripp Lite series Power Supplies, UPS Smart Tower 1440VA 900W Battery
MFG Item Number
OMNIVS1500LCD
This item cannot be canceled or returned
Description
UPS Smart Tower 1440VA 900W Battery
Specifications
Specifications
| Manufacturer Part Number |
OMNIVS1500LCD |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
UPS Smart Tower 1440VA 900W Battery Back Up Desktop AVR LCD USB |
| Volt Amp Capacity (VA) |
1,440 VA |
| Capacity |
900 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Class |
Line Interactive |
| Connection Type |
Plug-In |
| Number of Outputs |
8 |
| Mounting |
Stand Alone |
| Approvals |
CSA, UL |
| Net Weight |
24.3 lbs |
| Gross Weight |
26.46 lbs |
OMNIVS1500LCD
Eaton's Tripp Lite series Power Supplies