Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OPM-1038RC Eaton's Bussmann series Fuseblocks & Holders, OPTIMA MODULE W/COMM.
MFG Item Number
OPM-1038RC
OPM-1038RC Eaton's Bussmann series Fuseblocks & Holders, OPTIMA MODULE W/COMM.
MFG Item Number
OPM-1038RC
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
Manufacturer Part Number
OPM-1038RC
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuseblocks & Holders
Description
Eaton Bussmann series Optima fuse holders, 30 A UL/CSA, Three-pole, 200 kA, 8-18 AWG stranded, 10-18 AWG solid, 200 kAIC, Thermoplastic, 600 V UL/CSA, For use with 13/32 Inches X 1-1/2 In KTK, FNM, FNQ
Fuse Type
IEC Ferrule Type
Net Weight
0.55 lbs
Gross Weight
0.55 lbs
OPM-1038RC
Eaton's Bussmann series Fuseblocks & Holders