OXA400U3X3QT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OXA400U3X3QT

ABB Switches, TruONE Series

OXA400U3X3QT

ABB Switches, TruONE Series
TRUONE ATS 200-480V 400A LV3 3P T
MFG Item Number
OXA400U3X3QT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TruONE Series
Item #
OXA400U3X3QT
TRUONE ATS 200-480V 400A LV3 3P T

TruONE Series Information

  • Easy to Install
  • Reduces risk of operator injury
  • Optimum Interface
  • Speed Up Your Project
  • Continuous Operation
  • Energy Efficiency
  • Optimized Logistics
  • Space Saving
The all‑new TruONE is the world's first true purpose‑built automatic transfer switch, engineered to incorporate switch and controller in one seamless unit. Performance tested beyond standard requirements, TruONE stands ready to ensure the steady delivery of critical power at all times. Its self‑contained design reduces the number of wires and connections, which speeds installation and minimizes the potential for connection failures to ensure best‑in‑class reliability. Its predictive maintenance and modular components reduce downtime and service costs. And its advanced connectivity is ready for the future. In addition, unlike typical ATS solutions, TruONE allows emergency manual operation under load for immediate power restoration in the event of an equipment malfunction.

Specifications

Specifications
Manufacturer Part Number OXA400U3X3QT
Manufacturer ABB
Product Series TruONE
Family Series ABB Switches, TruONE Series
Description AB OXA400U3X4QB TRUONE ATS 200-480V
Number of Poles 3
Current Rating 400 A (UL)
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Voltage 200-480 VAC
Impulse Withstand Voltage 12 kV
Rated Insulation Voltage 1,000 V
Line Terminals Position Supplies on Top - Load on Bottom
Enclosed No
Protection Rating IP20
Net Weight 41.6231 lbs
Gross Weight 41.6231 lbs