Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P002-000 Eaton's Tripp Lite series Panel & Computer Interface Cables, NEMA 5-15R to C14 Power Cord
P002-000 Eaton's Tripp Lite series Panel & Computer Interface Cables, NEMA 5-15R to C14 Power Cord
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
NEMA 5-15R to C14 Power Cord
Specifications
Specifications
| Manufacturer Part Number |
P002-000 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
NEMA 5-15R to C14 Power Cord Adapter Converter 10A 125V Black |
| Connection Configuration |
Male |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0.11 lbs |
| Net Weight |
0.105 lbs |
P002-000
Eaton's Tripp Lite series Panel & Computer Interface Cables