Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P006-L25-HG15 Eaton's Tripp Lite series Panel & Computer Interface Cables, Power Cord Hospital Medical 5-15P
MFG Item Number
P006-L25-HG15
P006-L25-HG15 Eaton's Tripp Lite series Panel & Computer Interface Cables, Power Cord Hospital Medical 5-15P
MFG Item Number
P006-L25-HG15
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Power Cord Hospital Medical 5-15P
Specifications
Specifications
| Manufacturer Part Number |
P006-L25-HG15 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Power Cord Hospital Medical 5-15P to Locking C13 M/F 10A 25ft |
| Length |
2.08 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P006-L25-HG15
Eaton's Tripp Lite series Panel & Computer Interface Cables