Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P041-014 Eaton's Tripp Lite series Panel & Computer Interface Cables, Heavy-Duty Power Extension Cord 30A
P041-014 Eaton's Tripp Lite series Panel & Computer Interface Cables, Heavy-Duty Power Extension Cord 30A
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Heavy-Duty Power Extension Cord 30A
Specifications
Specifications
| Manufacturer Part Number |
P041-014 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Heavy-Duty Power Extension Cord 30A 10 AWG L6-30P to L6-30R 14ft |
| Length |
1.16 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P041-014
Eaton's Tripp Lite series Panel & Computer Interface Cables