Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P136-06N-H2V2 Eaton's Tripp Lite series Panel & Computer Interface Cables, DisplayPort to HDMI Active Adapter
MFG Item Number
P136-06N-H2V2
P136-06N-H2V2 Eaton's Tripp Lite series Panel & Computer Interface Cables, DisplayPort to HDMI Active Adapter
MFG Item Number
P136-06N-H2V2
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
DisplayPort to HDMI Active Adapter
Specifications
Specifications
| Manufacturer Part Number |
P136-06N-H2V2 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
DisplayPort to HDMI Active Adapter Converter M/F UHD 4K @ 60Hz |
| Connection Type |
Displayport to HDMI |
| Connection Configuration |
Male |
| Length |
0.04 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P136-06N-H2V2
Eaton's Tripp Lite series Panel & Computer Interface Cables