P1H-B85SS
Barksdale Control Products Pressure Switches, P1H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P1H-B85SS Barksdale Control Products Pressure Switches, P1H Series, Switch,High Pressure,Dia-Seal Piston
MFG Item Number
P1H-B85SS

P1H-B85SS Barksdale Control Products Pressure Switches, P1H Series, Switch,High Pressure,Dia-Seal Piston

MFG Item Number
P1H-B85SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, P1H Series
Item #
P1H-B85SS
Switch,High Pressure,Dia-Seal Piston

P1H Series Information

  • Superior Resolution
  • Extremely Versatile
  • Oil and Dust Tight
  • NEMA 4, and 13
  • High Reliability
  • CSA Approved
Barksdale P1H series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.

Specifications

Specifications
Manufacturer Part Number P1H-B85SS
Manufacturer Barksdale Control Products
Product Series P1H
Family Series Barksdale Control Products Pressure Switches, P1H Series
Description Switch,High Pressure,Dia-Seal Piston
Decreasing Pressure 78 psi
Increasing Pressure 85 psi
Ambient Temperature -40-200 °F
Seal Yes
Protection Rating NEMA 4, NEMA 13
Current Rating 0.03 A @ 250 VDC, 0.05 A @ 125 VDC, 10 A @ 125 VAC, 2 A @ 600 VAC, 250 VAC, 480 VAC
Connection Port: 1/4 NPT Female
Material Aluminum
Net Weight 0 lbs
Gross Weight 3.75 lbs