Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P222-010 Eaton's Tripp Lite series Panel & Computer Interface Cables, PS/2 Keyboard/Mouse Extension Cable
P222-010 Eaton's Tripp Lite series Panel & Computer Interface Cables, PS/2 Keyboard/Mouse Extension Cable
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
PS/2 Keyboard/Mouse Extension Cable
Specifications
Specifications
| Manufacturer Part Number |
P222-010 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
PS/2 Keyboard/Mouse Extension Cable MinDIN6M/F - 10ft. |
| Connection Type |
DIN to DIN |
| Length |
10 ' |
| Color |
Beige |
| Gross Weight |
0.17 lbs |
| Net Weight |
0.17 lbs |
P222-010
Eaton's Tripp Lite series Panel & Computer Interface Cables