Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P2950EG Unistrut Strut, Trolley Assembly,Double Axle,EG
P2950EG Unistrut Strut, Trolley Assembly,Double Axle,EG
This item cannot be canceled or returned
Description
Trolley Assembly,Double Axle,EG
Specifications
Specifications
| Manufacturer Part Number |
306544 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Trolley Assembly,Double Axle,EG |
| Style |
4 Wheel Trolley |
| Comments |
Electro-Galvanized |
| Gross Weight |
1.18 lbs |
| Net Weight |
1.1 lbs |