Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P311-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, 6ft Male to 3.5mm Female Mini
P311-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, 6ft Male to 3.5mm Female Mini
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
6ft Male to 3.5mm Female Mini
Specifications
Specifications
| Manufacturer Part Number |
P311-006 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
6ft Male to 3.5mm Female Mini Stereo Audio Extension Cable 6ft. |
| Length |
6 ' |
| Color |
Black |
| Gross Weight |
0.1 lbs |
| Net Weight |
0.0624 lbs |
P311-006
Eaton's Tripp Lite series Panel & Computer Interface Cables