Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P500-003 Eaton's Tripp Lite series Panel & Computer Interface Cables, VGA Monitor Extension Cable Coax
P500-003 Eaton's Tripp Lite series Panel & Computer Interface Cables, VGA Monitor Extension Cable Coax
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
VGA Monitor Extension Cable Coax
Specifications
Specifications
| Manufacturer Part Number |
P500-003 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
VGA Monitor Extension Cable Coax High Resolution M/F 1080p 15ft |
| Connection Type |
HD15 to HD15 |
| Connection Configuration |
Male |
| Length |
0.25 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P500-003
Eaton's Tripp Lite series Panel & Computer Interface Cables